KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16" Corrosion Resistant Air Circulator/3294 cfm

MULTIFAN| Zoro #: G1442865| Mfr #: T4E40K4M81100

$539.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 16"
Mobile/Stationary: Stationary
Item: Corrosion Resistant Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442865 Mfr #: T4E40K4M81100
Blade Dia.: 16"Mobile/Stationary: Stationary
Item: Corrosion Resistant Air CirculatorGuard Material: Steel
Outside Dia.: 21"Cord Length: 6 ft.
Sound Level: 50dBACFM High: 3294
Air Velocity (FPM) @ 10 Ft.: 790Motor RPM: 1600
Application: Greenhouse CoolingAir Velocity (FPM) @ 20 Ft.: 460
Motor Insulation: Class FAir Velocity (FPM) @ 40 Ft: 375
Assembled: YesBearing Type: Ball
Thermal Protection: AutoHeight: 21"
Environmental Applications: AgriculturalFan Mounting Location: Chain Suspension
Width: 21"Number of Blades: 6
Motor Enclosure: Totally Enclosed Air-OverPhase: 1
Fan Style: Corrosion ResistantMotor HP: 1/4
Includes: 6 ft. of Mounting ChainHousing Material: Polypropylene
Blade Material: White PolypropyleneMotor Type: Permanent Split Capacitor
CFM/Watt: 11.7Max. Ambient Temp.: 140 Degrees F
Watts: 270Voltage: 115
Operating Amps: 2.4Speeds: Variable
Fan RPM: 1600Wire Guard Finish: White Powder Coated
Max. Depth: 14"Standards: cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
Hz: 60Drive Type: Direct
Country of Origin (subject to change): Netherlands

Description

Corrosion Resistant Air Circulator, Blade Dia. 16 In., Stationary, Non-Oscillating, Variable Speeds, Voltage 115, 1 Phase, CFM High 3294, Air Velocity (FPM) @ 20 Ft. 460, Motor HP 1/4, Motor RPM 1600, Operating Amps 2.4, Fan Mounting Location Chain Suspension, Fan Style Corrosion Resistant, Fan RPM 1600, Sound Level 50dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 270, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 21 In., Height 21 In., Width 21 In.

Reviews