16" Corrosion Resistant Air Circulator/3294 cfm

MULTIFAN| Zoro #: G0889183| Mfr #: T4E40K2M81100

$539.99 /ea

This item ships free. Details.Standard ground shipping.
Assembled: YesCFM/Watt: 11.7Air Velocity (FPM) @ 40 Ft: 375
Save 15%. Sign up for Z-mail.


Zoro #: G0889183 Mfr #: T4E40K2M81100
Assembled: YesCFM/Watt: 11.7
Air Velocity (FPM) @ 40 Ft: 375Housing Material: Polypropylene
Includes: 6 ft. of Mounting ChainDrive Type: Direct
Height: 21"Environmental Applications: Agricultural
Phase: 1Blade Material: White Polypropylene
Width: 21"Fan RPM: 1600
Motor RPM: 1600Outside Dia.: 21"
Voltage: 240Motor Insulation: Class F
Motor Enclosure: Totally Enclosed Air-OverWire Guard Finish: White Powder Coated
Mobile/Stationary: StationaryAir Velocity (FPM) @ 10 Ft.: 790
Max. Depth: 14"Oscillating / Non-Oscillating: No
Bearing Type: BallOperating Amps: 1.2
Max. Ambient Temp.: 140 Degrees FFan Mounting Location: Chain Suspension
Hz: 60Standards: cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
Speeds: VariableBlade Dia.: 16"
Motor Type: Permanent Split CapacitorFan Style: Corrosion Resistant
Application: Greenhouse CoolingWatts: 290
Guard Material: SteelCord Length: 6 ft.
Number of Blades: 6Motor HP: 1/4
Air Velocity (FPM) @ 20 Ft.: 460Sound Level: 50dBA
Thermal Protection: AutoCFM High: 3294
Country of Origin (subject to change): Netherlands


Corrosion Resistant Air Circulator, Blade Dia. 16 In., Stationary, Non-Oscillating, Variable Speeds, Voltage 240, 1 Phase, CFM High 3294, Air Velocity (FPM) @ 20 Ft. 460, Motor HP 1/4, Motor RPM 1600, Operating Amps 1.2, Fan Mounting Location Chain Suspension, Fan Style Corrosion Resistant, Fan RPM 1600, Sound Level 50dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 290, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 21 In., Height 21 In., Width 21 In.