Air Circulator, 20 In, 4765 cfm, 115V

MULTIFAN| Zoro #: G1960341| Mfr #: T4E50K3M81100

$599.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fan Style: Corrosion Resistant
Air Velocity (FPM) @ 20 Ft.: 490
Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960341 Mfr #: T4E50K3M81100
Fan Style: Corrosion ResistantAir Velocity (FPM) @ 20 Ft.: 490
Width: 25"Motor Enclosure: Totally Enclosed Air-Over
Cord Length: 6 ft.Number of Blades: 6
CFM High: 4765Sound Level: 55dBA
Includes: 6 ft. of Mounting ChainBearing Type: Ball
Blade Material: White PolypropyleneVoltage: 115
Watts: 440Application: Greenhouse Cooling
Air Velocity (FPM) @ 40 Ft: 380Motor Type: Permanent Split Capacitor
Thermal Protection: AutoMotor HP: 1/3
Speeds: VariableHz: 60
Height: 25"Operating Amps: 3.8
Mobile/Stationary: StationaryAir Velocity (FPM) @ 10 Ft.: 810
Housing Material: PolypropyleneMotor Insulation: Class F
CFM/Watt: 10.4Max. Ambient Temp.: 140 Degrees F
Phase: 1Motor RPM: 1600
Environmental Applications: AgriculturalMax. Depth: 14-1/2"
Standards: cUL/OSHA/UL 507 Humidity Conditioning and Water Spray TestDrive Type: Direct
Guard Material: SteelAssembled: Yes
Outside Dia.: 25"Item: Corrosion Resistant Air Circulator
Fan RPM: 1600Fan Mounting Location: Chain Suspension
Wire Guard Finish: White Powder CoatedBlade Dia.: 20"
Country of Origin (subject to change): Netherlands

Description

Corrosion Resistant Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, Variable Speeds, Voltage 115, 1 Phase, CFM High 4765, Air Velocity (FPM) @ 20 Ft. 490, Motor HP 1/3, Motor RPM 1600, Operating Amps 3.8, Fan Mounting Location Chain Suspension, Fan Style Corrosion Resistant, Fan RPM 1600, Sound Level 55dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 440, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 25 In., Height 25 In., Width 25 In.

Reviews