KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16" Mobile Corrosion Resistant Air Circulator/3790 cfm

MULTIFAN| Zoro #: G1832381| Mfr #: B4E40TRINC2

$722.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 20-1/2"
Motor HP: 1/4
Application: Live Stock and People Cooling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832381 Mfr #: B4E40TRINC2
Width: 20-1/2"Motor HP: 1/4
Application: Live Stock and People CoolingVoltage: 115
Phase: 1Sound Level: 50dBA
Outside Dia.: 20"Blade Dia.: 16"
Speeds: VariableItem: Corrosion Resistant Air Circulator
Motor Enclosure: Totally Enclosed Air-OverDrive Type: Direct
Mobile/Stationary: MobileCFM High: 3790
Watts: 280Fan Mounting Location: Floor
Number of Blades: 6Cord Length: 10 ft.
Housing Material: PolypropyleneWire Guard Finish: Black Polyester Powder Coated
Includes: Built In Variable Speed ControlMotor RPM: 1600
Fan Style: Corrosion ResistantThermal Protection: Auto
Max. Depth: 17-1/2"Max. Ambient Temp.: 140 Degrees F
Environmental Applications: IndustrialBlade Material: Red Polypropylene
Bearing Type: Sealed BallHz: 60
Assembled: YesMotor Insulation: Class F
Height: 20-1/2"Guard Material: Steel
Motor Type: Capacitor StartCountry of Origin (subject to change): Netherlands

Description

Corrosion Resistant Air Circulator, Blade Dia. 16 In., Mobile, Non-Oscillating, Variable Speeds, Voltage 115, 1 Phase, CFM High 3790, Motor HP 1/4, Motor RPM 1600, Fan Mounting Location Floor, Fan Style Corrosion Resistant, Sound Level 50dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 280, Motor Type Capacitor Start, Drive Type Direct, Outside Dia. 20 In., Height 20-1/2 In., Width 20-1/2 In., Max. Depth 17-1/2 In., Cord Length 10 ft.

Reviews