DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

20" Mobile Corrosion Resistant Air Circulator/5480 cfm

MULTIFAN| Zoro #: G1042937| Mfr #: B4E5003M11100P

$577.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Number of Blades: 6
Housing Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042937 Mfr #: B4E5003M11100P
Voltage: 115Number of Blades: 6
Housing Material: PolypropyleneDrive Type: Direct
Height: 24-1/2"Environmental Applications: Industrial
Phase: 1Blade Material: Red Polypropylene
Fan Style: Corrosion ResistantMotor RPM: 1600
Shaft Dia.: 17/32"Assembled: Yes
Motor Insulation: Class FMotor Enclosure: Totally Enclosed Air-Over
Wire Guard Finish: Black Polyester Powder CoatedMobile/Stationary: Mobile
Max. Depth: 17-1/2"Standards: UL
Bearing Type: Sealed BallWidth: 24-1/2"
Max. Ambient Temp.: 140 Degrees FFan Mounting Location: Floor
Hz: 60Speeds: 1
Blade Dia.: 20"Motor Type: Capacitor Start
Application: Live Stock and People CoolingWatts: 460
Outside Dia.: 24"Guard Material: Steel
Cord Length: 10 ft.Motor HP: 1/3
Sound Level: 55dBAThermal Protection: Auto
CFM High: 5480Country of Origin (subject to change): Netherlands

Description

Corrosion Resistant Air Circulator, Blade Dia. 20 In., Mobile, Non-Oscillating, 1 Speeds, Voltage 115, 1 Phase, CFM High 5480, Motor HP 1/3, Motor RPM 1600, Fan Mounting Location Floor, Fan Style Corrosion Resistant, Sound Level 55dBA, Max. Ambient Temp. 140 Degrees F, Hz 60, Watts 460, Motor Type Capacitor Start, Drive Type Direct, Outside Dia. 24 In., Height 24-1/2 In., Width 24-1/2 In., Max. Depth 17-1/2 In., Cord Length 10 ft.

Reviews