Corr Res Air Circ, 20"Blade, 5500 cfm, 240V

MULTIFAN| Zoro #: G0657404| Mfr #: FXSTIR20-3

$344.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657404 Mfr #: FXSTIR20-3
Assembled: YesDrive Type: Direct
Hz: 60Motor Type: Permanent Split Capacitor
Motor Enclosure: Totally Enclosed Air-OverMotor Insulation: Class F
Thermal Protection: AutoSpeeds: 1
Bearing Type: Sealed BallGuard Material: Steel
Wire Guard Finish: Plastic Coated WhiteIncludes: Mounting Yoke
Item: Corrosion Resistant Air CirculatorCFM High: 5500
Voltage: 240Operating Amps: 2
Watts: 480Motor HP: 1/3
Motor RPM: 1750Number of Blades: 6
Application: Spot CoolingMax. Depth: 14"
Phase: 1Sound Level: 55dBA
Outside Dia.: 23"Max. Ambient Temp.: 112 Degrees F
Blade Dia.: 20"Shaft Dia.: 9/16"
Environmental Applications: AgriculturalHousing Material: Steel
Fan Style: Corrosion ResistantFan Mounting Location: Ceiling, Wall
Standards: Motor is UL RecognizedHeight: 23"
Mobile/Stationary: StationaryBlade Material: Polypropylene
Width: 23"Oscillating / Non-Oscillating: Non-Oscillating
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 240, 1 Phase, CFM High 5500, Motor HP 1/3, Motor RPM 1750, Operating Amps 2, Fan Mounting Location Ceiling, Wall, Fan Style Corrosion Resistant, Sound Level 55dBA, Max. Ambient Temp. 112 Degrees F, Hz 60, Watts 480, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height 23 In., Width 23 In., Max. Depth 14 In.

Product Reviews

Save 15%. Sign up for Z-mail.