Exhaust Fan Kit, 12 In Dia, 2900 CFM, 120 V

MULTIFAN |Zoro #: G1624436|Mfr #: 7HY23

$506.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624436 Mfr #: 7HY23
Assembled/Unassembled: UnassembledHz: 60
Blade Dia.: 12"Bearing Type: Sealed Ball
Mounting Position: Vertical or HorizontalStandards: UL Recognized Motor (E219656)
Motor Insulation: Class FOutside Dia.: 5-3/8"
Drive Package Included: NoFan Voltage: 120
Exhaust/Supply Fan Item: Exhaust FanMax. Ambient Temperature: 140 Degrees F
Phase: 1Motor Type: Permanent Split Capacitor
Blade Material: PolypropyleneMotor Enclosure: Totally Enclosed Air Over
Item: Corrosion Resistant Exhaust Fan KitSpeed Control: 1DGZ5
Depth: 7-3/4"Number of Blades: 6
Includes: Propeller, Direct Drive Motor and 48 Frame Motor MountCFM @ 0.000-In. SP: 2900
CFM @ 0.050-In. SP: 2850CFM @ 0.125-In. SP: 2775
dBA @ 7 Feet: 61Motor RPM: 3250
Motor Type: Permanent Split CapacitorFull Load Amps: 3.45
Watts: 410Depth: 7-3/4"
Number of Blades: 6Exhaust/Supply Fan Motor HP: 3/8
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 12 In., Number of Blades 6, Motor RPM 3250, Full Load Amps 3.45, Fan Voltage 120, Exhaust/Supply Fan Motor HP 3/8, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2900, CFM @ 0.050-In. SP 2850, CFM @ 0.125-In. SP 2775, dBA @ 7 Feet 61, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Product Reviews

Save 15% when you sign up for Z-mail.