Exhaust Fan Kit, 12 In Dia, 2900 CFM, 460 V

MULTIFAN| Zoro #: G0776867| Mfr #: 7HY31

$483.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0776867 Mfr #: 7HY31
Assembled/Unassembled: UnassembledHz: 60
Blade Dia.: 12"Bearing Type: Sealed Ball
Mounting Position: Vertical or HorizontalStandards: UL Recognized Motor (E219656)
Motor Insulation: Class FOutside Dia.: 5-3/8"
Drive Package Included: NoFan Voltage: 460
Exhaust/Supply Fan Item: Exhaust FanMax. Ambient Temperature: 140 Degrees F
Phase: 3Motor Type: Three Phase
Blade Material: PolypropyleneMotor Enclosure: Totally Enclosed Air Over
Item: Corrosion Resistant Exhaust Fan KitDepth: 7-3/4"
Number of Blades: 6Includes: Propeller, Direct Drive Motor and 4 Motor Mounting Arms
Exhaust/Supply Fan Motor HP: 21/64dBA @ 7 Feet: 61
Watts: 348Motor RPM: 3250
Full Load Amps: 0.62CFM @ 0.125-In. SP: 2775
CFM @ 0.050-In. SP: 2850CFM @ 0.000-In. SP: 2900
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 3 Phase, Blade Dia. 12 In., Number of Blades 6, Motor RPM 3250, Full Load Amps 0.62, Fan Voltage 460, Exhaust/Supply Fan Motor HP 21/64, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2900, CFM @ 0.050-In. SP 2850, CFM @ 0.125-In. SP 2775, dBA @ 7 Feet 61, Max. Ambient Temperature 140 Degrees F, Motor Type Three Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Bearing Type Sealed Ball

Product Reviews

Save 15%. Sign up for Z-mail.