Exhaust Fan Kit, 14 In Dia, 2050 CFM, 240 V

MULTIFAN |Zoro #: G2153444|Mfr #: 7HY36

$501.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153444 Mfr #: 7HY36
Assembled/Unassembled: UnassembledHz: 60
Blade Dia.: 14"Bearing Type: Sealed Ball
Mounting Position: Vertical or HorizontalStandards: UL Recognized Motor (E219656)
Motor Insulation: Class FOutside Dia.: 5-3/8"
Drive Package Included: NoFan Voltage: 240
Exhaust/Supply Fan Item: Exhaust FanMax. Ambient Temperature: 140 Degrees F
Phase: 1Motor Type: Permanent Split Capacitor
Blade Material: PolypropyleneMotor Enclosure: Totally Enclosed Air Over
Item: Corrosion Resistant Exhaust Fan KitSpeed Control: 1DGZ5
Depth: 7-3/4"Number of Blades: 6
Includes: Propeller, Direct Drive Motor and 56 Frame Motor MountCFM @ 0.000-In. SP: 2050
Exhaust/Supply Fan Motor HP: 3/8dBA @ 7 Feet: 65
Watts: 412Motor RPM: 3250
Full Load Amps: 1.73CFM @ 0.125-In. SP: 1975
CFM @ 0.050-In. SP: 2010Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 14 In., Number of Blades 6, Motor RPM 3250, Full Load Amps 1.73, Fan Voltage 240, Exhaust/Supply Fan Motor HP 3/8, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2050, CFM @ 0.050-In. SP 2010, CFM @ 0.125-In. SP 1975, dBA @ 7 Feet 65, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Product Reviews

Save 15% when you sign up for Z-mail.