20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Exhaust Fan Kit, 14 In Dia, 2100 CFM, 120 V

MULTIFAN| Zoro #: G0775485| Mfr #: 7HX25

$487.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775485 Mfr #: 7HX25
Assembled/Unassembled: UnassembledCFM @ 0.125-In. SP: 1950
Hz: 60Blade Dia.: 14"
Bearing Type: Sealed BallMounting Position: Vertical or Horizontal
Standards: UL Recognized Motor (E219656)Motor Insulation: Class F
Outside Dia.: 5-3/8"CFM @ 0.050-In. SP: 2150
CFM @ 0.000-In. SP: 2100Drive Package Included: No
Exhaust/Supply Fan Motor HP: 5/32Exhaust/Supply Fan Item: Exhaust Fan
Max. Ambient Temperature: 140 Degrees FWatts: 207
Phase: 1Motor Type: Permanent Split Capacitor
Blade Material: PolypropyleneFull Load Amps: 2.04
dBA @ 7 Feet: 47Motor RPM: 1660
Motor Enclosure: Totally Enclosed Air OverItem: Corrosion Resistant Exhaust Fan Kit
Speed Control: 1DGZ5Depth: 7-3/4"
Number of Blades: 6Includes: Propeller, Direct Drive Motor and 56 Frame Motor Mount
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 14 In., Number of Blades 6, Motor RPM 1660, Full Load Amps 2.04, Fan Voltage 120, Exhaust/Supply Fan Motor HP 5/32, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2100, CFM @ 0.050-In. SP 2150, CFM @ 0.125-In. SP 1950, dBA @ 7 Feet 47, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Product Reviews

Save 15%. Sign up for Z-mail.