Exhaust Fan Kit, 16 In Dia, 2950 CFM, 120 V

MULTIFAN |Zoro #: G0722854|Mfr #: 7HX51

$472.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722854 Mfr #: 7HX51
Assembled/Unassembled: UnassembledHz: 60
Blade Dia.: 16"Bearing Type: Sealed Ball
Mounting Position: Vertical or HorizontalStandards: UL Recognized Motor (E219656)
Motor Insulation: Class FOutside Dia.: 5-3/8"
Drive Package Included: NoFan Voltage: 120
Exhaust/Supply Fan Item: Exhaust FanMax. Ambient Temperature: 140 Degrees F
Phase: 1Motor Type: Permanent Split Capacitor
Blade Material: PolypropylenedBA @ 7 Feet: 50
Motor Enclosure: Totally Enclosed Air OverItem: Corrosion Resistant Exhaust Fan Kit
Speed Control: 1DGZ5Depth: 7-3/4"
Number of Blades: 6Includes: Propeller, Direct Drive Motor and 48 Frame Motor Mount
Full Load Amps: 2.5CFM @ 0.125-In. SP: 2760
CFM @ 0.050-In. SP: 2875CFM @ 0.000-In. SP: 2950
Exhaust/Supply Fan Motor HP: 7/32Watts: 281
Motor RPM: 1625Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 16 In., Number of Blades 6, Motor RPM 1625, Full Load Amps 2.5, Fan Voltage 120, Exhaust/Supply Fan Motor HP 7/32, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 2950, CFM @ 0.050-In. SP 2875, CFM @ 0.125-In. SP 2760, dBA @ 7 Feet 50, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Product Reviews

Save 15% when you sign up for Z-mail.