Exhaust Fan Kit, 18 In Dia, 3350 CFM, 240 V

MULTIFAN |Zoro #: G0267145|Mfr #: 7HX65

$463.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0267145 Mfr #: 7HX65
Assembled/Unassembled: UnassembledHz: 60
Blade Dia.: 18"Bearing Type: Sealed Ball
Mounting Position: Vertical or HorizontalStandards: UL Recognized Motor (E219656)
Motor Insulation: Class FOutside Dia.: 5-3/8"
Drive Package Included: NoFan Voltage: 240
Exhaust/Supply Fan Item: Exhaust FanMax. Ambient Temperature: 140 Degrees F
Phase: 1Motor Type: Permanent Split Capacitor
Blade Material: PolypropylenedBA @ 7 Feet: 52
Motor Enclosure: Totally Enclosed Air OverItem: Corrosion Resistant Exhaust Fan Kit
Speed Control: 1DGZ5Depth: 7-3/4"
Number of Blades: 6Includes: Propeller, Direct Drive Motor and 4 Motor Mounting Arms
CFM @ 0.000-In. SP: 3350Watts: 291
Motor RPM: 1625Full Load Amps: 1.24
CFM @ 0.125-In. SP: 3150Exhaust/Supply Fan Motor HP: 13/64
CFM @ 0.050-In. SP: 3275Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 18 In., Number of Blades 6, Motor RPM 1625, Full Load Amps 1.24, Fan Voltage 240, Exhaust/Supply Fan Motor HP 13/64, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 3350, CFM @ 0.050-In. SP 3275, CFM @ 0.125-In. SP 3150, dBA @ 7 Feet 52, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Product Reviews

Save 15% when you sign up for Z-mail.