Exhaust Fan Kit, 18 In Dia, 4250 CFM, 460 V

MULTIFAN |Zoro #: G0321736|Mfr #: 7HX75

$461.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321736 Mfr #: 7HX75
Assembled/Unassembled: UnassembledHz: 60
Blade Dia.: 18"Bearing Type: Sealed Ball
Mounting Position: Vertical or HorizontalStandards: UL Recognized Motor (E219656)
Motor Insulation: Class FOutside Dia.: 5-3/8"
Drive Package Included: NoFan Voltage: 460
Exhaust/Supply Fan Item: Exhaust FanMax. Ambient Temperature: 140 Degrees F
Phase: 3Motor Type: Three Phase
Blade Material: PolypropylenedBA @ 7 Feet: 52
Motor Enclosure: Totally Enclosed Air OverItem: Corrosion Resistant Exhaust Fan Kit
Depth: 7-3/4"Number of Blades: 6
Includes: Propeller, Direct Drive Motor and 48 Frame Motor MountCFM @ 0.000-In. SP: 4250
Exhaust/Supply Fan Motor HP: 13/32Watts: 461
Motor RPM: 1580Full Load Amps: 1.01
CFM @ 0.125-In. SP: 3990CFM @ 0.050-In. SP: 4150
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 3 Phase, Blade Dia. 18 In., Number of Blades 6, Motor RPM 1580, Full Load Amps 1.01, Fan Voltage 460, Exhaust/Supply Fan Motor HP 13/32, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 4250, CFM @ 0.050-In. SP 4150, CFM @ 0.125-In. SP 3990, dBA @ 7 Feet 52, Max. Ambient Temperature 140 Degrees F, Motor Type Three Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Bearing Type Sealed Ball

Product Reviews

Save 15% when you sign up for Z-mail.