Exhaust Fan Kit, 22 In Dia, 5450 CFM, 460 V

MULTIFAN |Zoro #: G1471951|Mfr #: 7HX94

$546.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471951 Mfr #: 7HX94
Assembled/Unassembled: UnassembledHz: 60
Blade Dia.: 22"Bearing Type: Sealed Ball
Mounting Position: Vertical or HorizontalStandards: UL Recognized Motor (E219656)
Motor Insulation: Class FOutside Dia.: 5-3/8"
Drive Package Included: NoFan Voltage: 460
Exhaust/Supply Fan Item: Exhaust FanMax. Ambient Temperature: 140 Degrees F
Phase: 3Motor Type: Three Phase
Blade Material: PolypropyleneMotor Enclosure: Totally Enclosed Air Over
Item: Corrosion Resistant Exhaust Fan KitIncludes: Propeller, Direct Drive Motor and 56 Frame Motor Mount
Watts: 461Number of Blades: 5
Motor RPM: 1580Full Load Amps: 1.01
Depth: 7-3/4"CFM @ 0.125-In. SP: 4990
CFM @ 0.050-In. SP: 5275CFM @ 0.000-In. SP: 5450
Exhaust/Supply Fan Motor HP: 13/32dBA @ 7 Feet: 55
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 3 Phase, Blade Dia. 22 In., Number of Blades 5, Motor RPM 1580, Full Load Amps 1.01, Fan Voltage 460, Exhaust/Supply Fan Motor HP 13/32, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 5450, CFM @ 0.050-In. SP 5275, CFM @ 0.125-In. SP 4990, dBA @ 7 Feet 55, Max. Ambient Temperature 140 Degrees F, Motor Type Three Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Bearing Type Sealed Ball

Product Reviews

Save 15% when you sign up for Z-mail.