Exhaust Fan Kit, 22 In Dia, 5700 CFM, 240 V

MULTIFAN| Zoro #: G1018997| Mfr #: 7HY00

$635.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018997 Mfr #: 7HY00
Assembled/Unassembled: UnassembledCFM @ 0.125-In. SP: 5310
Hz: 60Blade Dia.: 22"
Bearing Type: Sealed BallMounting Position: Vertical or Horizontal
Standards: UL Recognized Motor (E219656)Motor Insulation: Class F
Outside Dia.: 5-3/8"CFM @ 0.050-In. SP: 5550
CFM @ 0.000-In. SP: 5700Drive Package Included: No
Exhaust/Supply Fan Motor HP: 11/16Exhaust/Supply Fan Item: Exhaust Fan
Max. Ambient Temperature: 140 Degrees FWatts: 725
Phase: 1Motor Type: Permanent Split Capacitor
Blade Material: PolypropyleneFull Load Amps: 3.2
dBA @ 7 Feet: 52Motor RPM: 1050
Motor Enclosure: Totally Enclosed Air OverItem: Corrosion Resistant Exhaust Fan Kit
Speed Control: 1DGZ5Depth: 9-3/4"
Number of Blades: 3Includes: Propeller, Direct Drive Motor and 56 Frame Motor Mount
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 22 In., Number of Blades 3, Motor RPM 1050, Full Load Amps 3.2, Fan Voltage 240, Exhaust/Supply Fan Motor HP 11/16, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 5700, CFM @ 0.050-In. SP 5550, CFM @ 0.125-In. SP 5310, dBA @ 7 Feet 52, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Product Reviews

Save 15%. Sign up for Z-mail.