Exhaust Fan Kit, 24 In Dia, 6400 CFM, 460 V

MULTIFAN |Zoro #: G0722163|Mfr #: 7HY11

$572.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722163 Mfr #: 7HY11
Assembled/Unassembled: UnassembledCFM @ 0.125-In. SP: 5900
Hz: 60Blade Dia.: 24"
Bearing Type: Sealed BallMounting Position: Vertical or Horizontal
Standards: UL Recognized Motor (E219656)Full Load Amps: 1.47
Motor Insulation: Class FOutside Dia.: 5-3/8"
CFM @ 0.050-In. SP: 6200CFM @ 0.000-In. SP: 6400
Drive Package Included: NoExhaust/Supply Fan Motor HP: 39/64
Fan Voltage: 460Exhaust/Supply Fan Item: Exhaust Fan
Max. Ambient Temperature: 140 Degrees FWatts: 715
Phase: 3Motor Type: Three Phase
Blade Material: PolypropylenedBA @ 7 Feet: 55
Motor RPM: 1050Motor Enclosure: Totally Enclosed Air Over
Item: Corrosion Resistant Exhaust Fan KitDepth: 9-3/4"
Number of Blades: 5Includes: Propeller, Direct Drive Motor and 48 Frame Motor Mount
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 3 Phase, Blade Dia. 24 In., Number of Blades 5, Motor RPM 1050, Full Load Amps 1.47, Fan Voltage 460, Exhaust/Supply Fan Motor HP 39/64, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 6400, CFM @ 0.050-In. SP 6200, CFM @ 0.125-In. SP 5900, dBA @ 7 Feet 55, Max. Ambient Temperature 140 Degrees F, Motor Type Three Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Bearing Type Sealed Ball

Product Reviews

Save 15% when you sign up for Z-mail.