Exhaust Fan Kit, 28 In Dia, 8200 CFM, 120 V

MULTIFAN |Zoro #: G1426083|Mfr #: 7HY14

$578.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426083 Mfr #: 7HY14
Assembled/Unassembled: UnassembledCFM @ 0.125-In. SP: 7825
Hz: 60Blade Dia.: 28"
Bearing Type: Sealed BallMounting Position: Vertical or Horizontal
Standards: UL Recognized Motor (E219656)Motor Insulation: Class F
Outside Dia.: 5-3/8"CFM @ 0.050-In. SP: 8075
CFM @ 0.000-In. SP: 8200Drive Package Included: No
Exhaust/Supply Fan Motor HP: 39/64Fan Voltage: 120
Exhaust/Supply Fan Item: Exhaust FanMax. Ambient Temperature: 140 Degrees F
Watts: 713Phase: 1
Motor Type: Permanent Split CapacitorBlade Material: Polypropylene
Full Load Amps: 6.4dBA @ 7 Feet: 60
Motor RPM: 1050Motor Enclosure: Totally Enclosed Air Over
Item: Corrosion Resistant Exhaust Fan KitSpeed Control: 1DGZ5
Depth: 9-3/4"Number of Blades: 5
Includes: Propeller, Direct Drive Motor and 48 Frame Motor MountCountry of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 1 Phase, Blade Dia. 28 In., Number of Blades 5, Motor RPM 1050, Full Load Amps 6.4, Fan Voltage 120, Exhaust/Supply Fan Motor HP 39/64, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 8200, CFM @ 0.050-In. SP 8075, CFM @ 0.125-In. SP 7825, dBA @ 7 Feet 60, Max. Ambient Temperature 140 Degrees F, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F

Product Reviews

Save 15% when you sign up for Z-mail.