Exhaust Fan Kit, 28 In Dia, 8200 CFM, 460 V

MULTIFAN |Zoro #: G1871441|Mfr #: 7HY21

$608.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871441 Mfr #: 7HY21
Assembled/Unassembled: UnassembledCFM @ 0.125-In. SP: 7825
Hz: 60Blade Dia.: 28"
Bearing Type: Sealed BallMounting Position: Vertical or Horizontal
Standards: UL Recognized Motor (E219656)Full Load Amps: 1.47
Motor Insulation: Class FOutside Dia.: 5-3/8"
CFM @ 0.050-In. SP: 8075CFM @ 0.000-In. SP: 8200
Drive Package Included: NoExhaust/Supply Fan Motor HP: 39/64
Fan Voltage: 460Exhaust/Supply Fan Item: Exhaust Fan
Max. Ambient Temperature: 140 Degrees FWatts: 715
Phase: 3Motor Type: Three Phase
Blade Material: PolypropylenedBA @ 7 Feet: 60
Motor RPM: 1050Motor Enclosure: Totally Enclosed Air Over
Item: Corrosion Resistant Exhaust Fan KitDepth: 9-3/4"
Number of Blades: 5Includes: Propeller, Direct Drive Motor and 56 Frame Motor Mount
Country of Origin (subject to change): Netherlands

Product Description

Corrosion Resistant Exhaust Fan Kit, 3 Phase, Blade Dia. 28 In., Number of Blades 5, Motor RPM 1050, Full Load Amps 1.47, Fan Voltage 460, Exhaust/Supply Fan Motor HP 39/64, 60 Hz, Drive Package Included No, Assembled/Unassembled Unassembled, CFM @ 0.000-In. SP 8200, CFM @ 0.050-In. SP 8075, CFM @ 0.125-In. SP 7825, dBA @ 7 Feet 60, Max. Ambient Temperature 140 Degrees F, Motor Type Three Phase, Motor Enclosure Totally Enclosed Air Over, Motor Insulation Class F, Bearing Type Sealed Ball

Product Reviews

Save 15% when you sign up for Z-mail.