Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Motor, PSC, 0.21 HP, 1605 RPM, 240V, TEAO

  • Zoro #: G0495433
  • Mfr #: FM0281M6G0000
Tap to zoom
Hover or click to zoom
$449.99
  • Motor Shaft Rotation: CCWSE
  • Body Dia.: 5-5/16"
  • Standards: UL Recognized (FM0281M6G0000)
See full product details
This item ships free.

Multifan #FM0281M6G0000 Specifications

  • Zoro #: G0495433
  • Mfr #: FM0281M6G0000
  • Motor Shaft Rotation: CCWSE
  • Body Dia.: 5-5/16"
  • Standards: UL Recognized (FM0281M6G0000)
  • Motor Application: HVAC/R
  • Shaft Dia.: 1/2"
  • Phase: 1
  • Nominal Efficiency: 54.0%
  • Overall Length: 10-3/16"
  • Bolt Circle Dia.: 4.53"
  • Full Load Amps: 1.2
  • Hz: 60
  • Motor Bearings: Ball
  • Duty: Continuous
  • Motor Mounting Type: Face/Base
  • Item: Direct Drive Blower Motor
  • Motor Shaft Design: Flat
  • Voltage Compatibility: 230, 240, 115/230, 120/240
  • Frame: Non-Standard
  • Ins. Class: F
  • Shaft Length: 2-1/2"
  • Motor Mounting Position: All Angle
  • Nameplate RPM: 1605
  • Motor Design: Permanent Split Capacitor
  • Motor Enclosure Design: Totally Enclosed Air-Over
  • No. of Speeds: 1
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Service Factor: 1.00
  • Voltage: 240
  • Length Less Shaft: 7-11/16"
  • Motor Thermal Protection: Auto
  • Manufacturers Warranty Length: 3 Yr.
  • HP: 0.21
  • RPM Range: 1601-1700
  • Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 0.21 HP, 1605 Nameplate RPM, Voltage 240, 1.2 Full Load Amps, 60 Hz, 1 Phase, Non-Standard Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class F, Duty Continuous, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCWSE, Length Less Shaft 7-11/16 In.

Reviews of Multifan #FM0281M6G0000