Skip to Main Content
customer-service Help
Multifan

Motor, PSC, 0.61 HP, 1019 RPM, 120V, TEAO

Multifan Motor, PSC, 0.61 HP, 1019 RPM, 120V, TEAO FM0274M6G0000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$457.63
  • Motor Design: Permanent Split Capacitor
  • Phase: 1
  • HP: 0.61
See full product details
This item ships free.
Total: $457.63

Multifan #FM0274M6G0000 Specifications

  • Motor Design: Permanent Split Capacitor
  • Phase: 1
  • HP: 0.61
  • RPM Range: 1001-1100
  • No. of Speeds: 1
  • Voltage: 120
  • Motor Shaft Rotation: CCWSE
  • Frame: Non-Standard
  • Motor Enclosure Design: Totally Enclosed Air-Over
  • Motor Mounting Type: Face/Base
  • Motor Application: HVAC/R
  • Motor Mounting Position: All Angle
  • Full Load Amps: 6.4
  • Overall Length: 12-11/16"
  • Nominal Efficiency: 64.0%
  • Standards: UL Recognized (FM0274M6G0000)
  • Motor Bearings: Ball
  • Manufacturers Warranty Length: 3 Yr.
  • Ins. Class: F
  • Shaft Dia.: 3/4"
  • Duty: Continuous
  • Motor Shaft Design: Keyed
  • Max. Ambient Temp.: 40 Degrees C
  • Hz: 60
  • Voltage Compatibility: 115, 120
  • Body Dia.: 5-5/16"
  • Item: Direct Drive Blower Motor
  • Length Less Shaft: 9-11/16"
  • Shaft Length: 3"
  • Motor Thermal Protection: Auto
  • Bolt Circle Dia.: 4.53"
  • Motor Service Factor: 1.00
  • Nameplate RPM: 1020
  • Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 0.61 HP, 1020 Nameplate RPM, Voltage 120, 6.4 Full Load Amps, 60 Hz, 1 Phase, Non-Standard Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class F, Duty Continuous, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCWSE, Length Less Shaft 9-11/16 In.

Reviews of Multifan #FM0274M6G0000