Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Propeller, 22 Dia, 25 Deg Pitch

MULTIFAN | Zoro #: G0936871 | Mfr #: W559K3G4L10A01

$ 120.14 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Multifan #W559K3G4L10A01 Specifications

Zoro #: G0936871 Mfr #: W559K3G4L10A01
Bore Dia. (mm): 14 RPM: 1587
Item: Propeller Rotation: CCW Facing Discharge
Number of Blades: 5 For Use With: Multi-Fan Motors Only
Blade Material: Polypropylene Drive Type: Direct
Pitch: 25 Propeller Dia. (In.): 22
Country of Origin (subject to change): Netherlands

Description

Propeller, Diameter 22 In, Bore Dia 14 mm, Pitch 25, Rotation CCW Facing Discharge, Number of Blades 5, RPM 1587, Drive Type Direct, Blade Material Polypropylene, For Use With Multi-Fan Motors Only

Reviews