
EXACT12, 4XM12, 4 POLE MOULDED cbl, 5.0m PUR/PVC 4X0.34+3X0.75, UL/CSA
Mfr # 7700-A4011-UMC0150
Zoro # G300458591
product price: $77.85
/ea
Free Shipping & Returns
Key Features
Jacket Color
black
Temp. Range
-25 to +80 °C
Jacket Material
PUR
Mounting Style
inserted, tightened
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-A4011-UMC0150
Zoro #
G300458591
UPC #
-
Country of Origin
Germany
Details
Jacket Color
black
Temp. Range
-25 to +80 °C
Jacket Material
PUR
Mounting Style
inserted, tightened
Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.