M12 FEMALE 0 Degree LED, PUR 3X0.34 YELLOW, UL/CSA, drag ch 5m

  • Mfr # 7000-48011-2920500

  • Zoro # G600458970


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Wire Gauge
similar to AWG 24
Jacket Color
gray
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-48011-2920500
Zoro #
G600458970
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Wire Gauge
similar to AWG 24
Jacket Color
gray
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.