
M12 FEMALE 0 Degree, PUR 5X0.34 black UL/CSA, drag ch 15m
Mfr # 7000-48001-2951000
Zoro # G200458042
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Cable Type
3 (PUR)
Mounting Style
inserted, tightened
Shielded
no
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-48001-2951000
Zoro #
G200458042
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Cable Type
3 (PUR)
Mounting Style
inserted, tightened
Shielded
no
Jacket Color
gray
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.