M12 FEMALE 0 Degree, PUR 5X0.75 black UL/CSA, drag ch 10m

  • Mfr # 7700-51011-S4X0750

  • Zoro # G600459182


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
inserted, tightened
Shielded
yes
Shielding
Copper braid
Transmission Speed
10 Gbit/s
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-51011-S4X0750
Zoro #
G600459182
UPC #
-
Country of Origin
Germany

Details

Mounting Style
inserted, tightened
Shielded
yes
Shielding
Copper braid
Transmission Speed
10 Gbit/s
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Standards
UL (AWM-Style 2463/11547), CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.