M12 female recept. shielded rear mount DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA+drag ch. 1, 5m

  • Mfr # 7000-13571-8030150

  • Zoro # G200458660


product price:  $78.45
/ea
Free Shipping & Returns

Key Features

Color
violet
Shielding
Copper braid
Material
PUR
Jacket Material
PUR
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-13571-8030150
Zoro #
G200458660
UPC #
-
Country of Origin
Germany

Details

Color
violet
Shielding
Copper braid
Material
PUR
Jacket Material
PUR
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Temp. Range
-25 to +85 °C

Description

M12 female recept. shielded rear mount DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA+drag ch. 1,5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.