Murr Elektronik
M12 male 0° / M12 female 0° shielded B-cod., PUR AWG24+AWG22 shielded
- Zoro #: G000533697
- Mfr #: 9000-41084-0100400
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Electrical Connection: Spring clamp terminals
- Dimensions: 90 mm (H) x 70 mm (W) x 80 mm (D)
$335.18
Subtotal: $335.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Murr Elektronik #9000-41084-0100400 Specifications
- Zoro #: G000533697
- Mfr #: 9000-41084-0100400
- Electrical Connection: Spring clamp terminals
- Dimensions: 90 mm (H) x 70 mm (W) x 80 mm (D)
- Country of Origin (subject to change): Czechia
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Murr Elektronik #9000-41084-0100400
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MURR ELEKTRONIK MTL 1-PHASE SAFETY TRANSFORMER, P: 100VA IN: 230/400VAC +/- 15VAC OUT: 86144
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded B-cod., PUR AWG24+AWG22 shielded 9000-41092-0101000
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded B-cod., PUR 4x0.5 shielded vt UL/ 9000-41094-0101000
- MURR ELEKTRONIK SVS 18MM-GLEICHRICHTER LEDY 24-230, PG 11 857814
- MURR ELEKTRONIK MCS POWER SUPPLY 3-PHASE, IN: 360-550VAC OUT: 24-28V/40ADC 85069
- MURR ELEKTRONIK ECO-POWER POWER SUPPLY 1-PHASE, IN: 90-132 VAC/180-264 VAC OUT: 24V/10 85086
- MURR ELEKTRONIK EMC SUPPRESSOR FOR MOTOR, RC 3/047-575 VAC-M20X1, 5/ AWG 18, wire 150 m 87156
- MURR ELEKTRONIK MNG Power supply unit 1-phase, smoothed 856502
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o L 87762
- TE CONNECTIVITY Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.067A (Coil), 24Vdc (Coil), 1340Mw (Coil), 30A 3-1393292-8
- TE CONNECTIVITY 3SBC2126A2 = M39016/38-026P 4-1617073-2
- Murr Elektronik Power Relays