M12 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 gy UL/CSA+robot+drag chain 3m

  • Mfr # 7000-40561-2500300

  • Zoro # G500458018


product price:  $59.39
/ea

Key Features

Color
gray
Mounting Style
inserted, tightened
Material
PUR
Shielded
no
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40561-2500300
Zoro #
G500458018
UPC #
-
Country of Origin
Germany

Details

Color
gray
Mounting Style
inserted, tightened
Material
PUR
Shielded
no
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Cable Type
5 (PUR)
Jacket Color
gray
Temp. Range
-25 to +85 °C

Description

M12 male 0° / M8 female 0°, PUR 3x0.25 gy UL/CSA+robot+drag chain 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.