
M12 male 0 Degree with cable, TPE 5x18AWG ye UL/CSA, ITC/PLTC 1m
Mfr # 7000-12021-6340500
Zoro # G800457919
product price: $48.75
/eaKey Features
Color
black
Cable Type
3 (PUR)
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12021-6340500
Zoro #
G800457919
UPC #
-
Country of Origin
Germany
Details
Color
black
Cable Type
3 (PUR)
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Jacket Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.