Murr Elektronik
M12 male 0°/M12 female 0° shielded B-cod.Profibus, PUR 1x2xAWG24 shiel
- Zoro #: G100533733
- Mfr #: 9000-41042-0100400

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $161.52
Murr Elektronik #9000-41042-0100400 Specifications
- Zoro #: G100533733
- Mfr #: 9000-41042-0100400
- Country of Origin (subject to change): Czechia
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Murr Elektronik #9000-41042-0100400
Explore more
- Murr Elektronik M12 male 0° / M12 female 0° shielded B-cod., PUR AWG24+AWG22 shielded 9000-41091-0101000
- Murr Elektronik Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/20ADC, Powe 85641
- Murr Elektronik MCS POWER SUPPLY 3-PHASE, IN: 360-550VAC OUT: 24-28V/10ADC 85057
- Murr Elektronik MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC 85063
- Murr Elektronik M12 male 0°/M12 female 0° shielded B-cod.Profibus, PUR 1x2xAWG24 shiel 9000-41011-1600000
- Murr Elektronik MODLINK MSDD DATA INSERT, 4×USB-A female/female 8985360
- Murr Elektronik MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC 85066
- Murr Elektronik MB CAP ULTRA BFFER MODUL, IN: 20, 4-26, 4VDC OUT:23VDC/3A for max.1A/21S 85371
- Schneider Electric 6A 12VDC Slim Interface Relay RSL1PVJU
- Omron Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO, Coil Volts: 24V AC G7L-2A-BJ-CB-AC24
- Schneider Electric Enclosed Power Relay, 5 Pin, 24VAC, SPDT 389FXAXC1-24A
- Murr Elektronik Power Relays