M8 MALE 0 Degree / M8 FEMALE 0 Degree, PUR 3x0.25 bk UL/CSA 6m

  • Mfr # 7000-74301-8001000

  • Zoro # G900458908


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Color
green
Material
PUR
Jacket Material
PVC
Mounting Style
inserted
Transmission Speed
up to 100 Mbit/s full duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74301-8001000
Zoro #
G900458908
UPC #
-
Country of Origin
Germany

Details

Color
green
Material
PUR
Jacket Material
PVC
Mounting Style
inserted
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Wire Gauge
similar to AWG 22
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 2571/10578), CSA; CE conform; PROFINET Guideline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.