M8 MALE 0 Degree / M8 FEMALE 0 Degree, PUR 3x0.25 gy UL/CSA 0.8m

  • Mfr # 7000-74095-0000000

  • Zoro # G400458569


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Connector Type
Quick connection technology
Transmission Speed
1 Gbit/s
Material
Zinc die casting
Temp. Range
-40 to +70 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74095-0000000
Zoro #
G400458569
UPC #
-
Country of Origin
Poland

Details

Connector Type
Quick connection technology
Transmission Speed
1 Gbit/s
Material
Zinc die casting
Temp. Range
-40 to +70 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.