Mini (7/8) 5 pole, Female 0 Degree w/ cbl, TPE 5x16AWG ye UL/CSA, TC-ER 20m
Mfr # 7700-48521-S4W1500
Zoro # G700459044
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Shielding
Copper braid
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-48521-S4W1500
Zoro #
G700459044
UPC #
-
Country of Origin
Germany
Details
Shielding
Copper braid
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Shielded
yes
Wire Gauge
similar to AWG 24
Transmission Speed
100 Mbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.