
Mini (7/8) 5 pole, Male (Ext.) 0 Degree/Female 0 Degree, PVC 2x18AWG+2x15AWG Devic
Mfr # 7700-51001-S4X0700
Zoro # G900458915
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
inserted, tightened
Standards
UL (AWM-Style 2463/11547), CSA
Temp. Range
-25 to +85 °C
Transmission Speed
10 Gbit/s
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-51001-S4X0700
Zoro #
G900458915
UPC #
-
Country of Origin
Germany
Details
Mounting Style
inserted, tightened
Standards
UL (AWM-Style 2463/11547), CSA
Temp. Range
-25 to +85 °C
Transmission Speed
10 Gbit/s
Shielding
Copper braid
Jacket Material
TPE
Shielded
yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.