- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Water Safety
- /
- Life Vests
- /
- 4-Pocket Flotation Vest, Size L, Orange
Mustang Survival
4-Pocket Flotation Vest, Size L, Orange
- Zoro #: G4911767
- Mfr #: MV3128 T2 L
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.06
Mustang Survival #MV3128 T2 L Specifications
- Zoro #: G4911767
- Mfr #: MV3128 T2 L
- Item: Life Jacket
- PFD Style: Standard Life Jacket
- USCG Type: III
- Size: L
- Flotation Material: Foam
- Outer Material: Nylon
- Buoyancy: 15 1/2 lb
- Vest Closure Type: Zipper
- Color: Orange
- Fits Chest Size: 40 in to 44 in
- Features: D-Rings Attachments, Short Waisted, Sidearm use, Reflective Tape, (4) Pockets, Strength Rating of 50 mph
- Standards: USCG
- Material: Nylon
- Closure Type: zipper
- Pockets: 4
- Country of Origin (subject to change): Multiple
Description
Standard Life Jacket, USCG Type III, Size L, Flotation Material Foam, Outer Material Nylon, Buoyancy 15 1/2 lb, Vest Closure Type Zipper, Orange, Fits Chest Size 40 in to 44 in
Reviews of Mustang Survival #MV3128 T2 L
Explore more
- MUSTANG SURVIVAL Life Vest, Orange, Cordura, Child MV8035
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, M MJ6214T1
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, M MJ6214 - T3 M
- SEACHOICE Type III Boat Vest - Orange/Yellow, Child, 30 - 50 lbs. 86150
- ONYX Onyx 103000-100-000-12 General Purpose Vests - Infant, Red/Black 103000-100-000-12
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL MV4626 - 3XL
- SPORTIME VEST MESH YOUTH WHITE SSA-0002 WH
- Mustang Survival Life Vests