Mustang Survival
Bomber Jacket, S, Orng
- Zoro #: G7266375
- Mfr #: MJ6214 OR S
Hover or click to zoom Tap to zoom
$303.46
- PFD Style: Flotation Jacket / Coat
- Item: Floatation Jacket
- USCG Type: III
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $303.46
Mustang Survival #MJ6214 OR S Specifications
- Zoro #: G7266375
- Mfr #: MJ6214 OR S
- PFD Style: Flotation Jacket / Coat
- Item: Floatation Jacket
- USCG Type: III
- Size: S
- Flotation Material: Foam
- Outer Material: Nylon
- Buoyancy: 15 1/2 lb
- Vest Closure Type: Buckle, Zipper
- Color: Orange
- Fits Chest Size: 34 in to 38 in
- Features: Reflective Tape, Neoprene Wrist Seals, Pen Pocket, Inside Pocket, Full-Length Storm-Flap, Internal Waist Belt, Fleece-Lined Front Pockets
- Standards: USCG
- Material: Fleece (Lined Pocket)
- Closure Type: Zipper and Buckle
- Country of Origin (subject to change): Multiple
Description
Flotation Jacket / Coat, USCG Type III, Size S, Flotation Material Foam, Outer Material Nylon, Buoyancy 15 1/2 lb, Vest Closure Type Buckle, Zipper, Orange, Fits Chest Size 34 in to 38 in
Reviews of Mustang Survival #MJ6214 OR S
Explore more
- MUSTANG SURVIVAL Catalyst Bib Flotation Pant, Nylon, Black MP4240
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange MV3192
- MUSTANG SURVIVAL Catalyst Bib Flotation Pant, Nylon, Black MP4240
- MUSTANG SURVIVAL Catalyst Float Coat, Black, XL MJ5246 - BLACK - XL
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L MJ6214T1
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, 3XL MJ6214 - T3 XXXL
- MUSTANG SURVIVAL Catalyst Bib Flotation Pant, Nylon, Black MP4240
- KINCO Kinco 7014490 Foreman Mens Indoor & Outdoor Padded Gloves; Black & Tan - Extra Large - Set of 2 7014490
- STEARNS Stearns 3000003545 Puddle Jumper Cancun Series - Shark 3000003545
- CONDOR Life Jacket, Child Less Than 50 lb., Red 45MP78
- FIRST WATCH AB-1100 Flotation Bomber Jacket - Red/Black - Large AB-1100-RB-L
- Mustang Survival Life Vests