Mustang Survival

CatalystFlotationBibPant, Blk, Cordura, 3XL

Mustang Survival CatalystFlotationBibPant, Blk, Cordura, 3XL MP4240
Hover or click to zoom Tap to zoom
$326.47
  • Item: Catalyst Flotation Bib Pant
  • PFD Style: Flotation Overall
  • Size: 3XL
See full product details
This item ships free.

Total: $326.47

Mustang Survival #MP4240 Specifications

  • Item: Catalyst Flotation Bib Pant
  • PFD Style: Flotation Overall
  • Size: 3XL
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Vest Closure Type: Zipper
  • Color: Black
  • Fits Chest Size: 54 in to 58 in
  • Material: Cordura
  • Standards: USCG
  • Closure Type: zipper
  • Features: Waterproof Breathable Fabric
  • Country of Origin (subject to change): Multiple

Description

Flotation Overall, Size 3XL, Flotation Material Foam, Outer Material Nylon, Vest Closure Type Zipper, Black, Fits Chest Size 54 in to 58 in

Reviews of Mustang Survival #MP4240