Flotation Jacket, ANSI Yellow Green, XL

MUSTANG SURVIVAL| Zoro #: G0168533| Mfr #: MJ6214 - T3 XL

$398.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168533 Mfr #: MJ6214 - T3 XL
Buoyancy: 15-1/2 lb.Standards: USCG Approved Type III, 107-2004 Class 3.
Item: Life JacketFeatures: ANSI Compliance 107-2004 Class 3 Reflective Tape, Built In USCG Approved Floation, Full Length Storm Flap, Internal Waist Belt, Fleece Lined Front Pockets
Color: ANSI Yellow GreenMaterial: Nylon
Closure Type: ZipperFits Chest Size: 46" to 50"
Size: XLCountry of Origin (subject to change): Multiple

Product Description

Life Jacket, ANSI Yellow Green, Nylon, Size XL, Fits Chest Size 46 In. to 50 In., Closure Type Zipper, Buoyancy 15-1/2 lb., Standards USCG Approved Type III, 107-2004 Class 3., Features ANSI Compliance 107-2004 Class 3 Reflective Tape, Built In USCG Approved Floation, Full Length Storm Flap, Internal Waist Belt, Fleece Lined Front Pockets

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.