Mustang Survival
Inflatable Workvest, HIT
- Zoro #: G3158093
- Mfr #: MD3188
Tap to zoom
Hover or click to zoom
$493.60
- Item: Inflatable Life Jacket
- PFD Style: Inflatable Life Jacket
- USCG Type: V
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $493.60
Mustang Survival #MD3188 Specifications
- Zoro #: G3158093
- Mfr #: MD3188
- Item: Inflatable Life Jacket
- PFD Style: Inflatable Life Jacket
- USCG Type: V
- Size: Universal
- Flotation Material: CO2
- Outer Material: PU Coated Nylon
- Buoyancy: 35 lb
- Vest Closure Type: Belt, Buckle
- Color: Orange
- Fits Chest Size: 30 in to 52 in
- Features: Reflective Tape, Fall Protection Slot, Side and Shoulder Adjustments
- Standards: USCG
- Material: PU Coated Nylon
- Closure Type: Belt and Buckle
- Country of Origin (subject to change): Multiple
Description
Inflatable Life Jacket, USCG Type V, Size Universal, Flotation Material CO2, Outer Material PU Coated Nylon, Buoyancy 35 lb, Vest Closure Type Belt, Buckle, Orange, Fits Chest Size 30 in to 52 in
Restrictions and Compliance
- Hazardous material
Reviews of Mustang Survival #MD3188
Explore more
- MUSTANG SURVIVAL Catalyst Bib Flotation Pant, Nylon, Black MP4240
- MUSTANG SURVIVAL Catalyst Bib Flotation Pant, Nylon, Black MP4240
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL MJ6214T1
- MUSTANG SURVIVAL Life Vest, Red/Black, M MV4626 - M
- MUSTANG SURVIVAL Water Rescue Dry Suit, M, Hi-Viz Ylw/Blk MSD576
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, M MJ6214T1
- FIRST WATCH Hi-Vis Flotation Bomber Jacket - Hi-Vis Yellow/Black - Med AB-1100-HV-M
- MTI LIFE JACKETS MTI Journey Life Jacket w/Pocket - Mango/Grey - Medium/Large MV711P-M/L-206
- MUSTANG SURVIVAL Catalyst Bib Flotation Pant, Nylon, Black MP4240
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S 154100-200-005-13
- Mustang Survival Life Vests