Mustang Survival
Life Jacket, L/XL, Orange
- Zoro #: G4333673
- Mfr #: MV1254 T1 L/XL
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $138.94
Mustang Survival #MV1254 T1 L/XL Specifications
- Zoro #: G4333673
- Mfr #: MV1254 T1 L/XL
- PFD Style: Standard Life Jacket
- Item: Life Jacket
- USCG Type: III
- Size: L/XL
- Flotation Material: Foam
- Outer Material: Nylon
- Buoyancy: 15 1/2 lb
- Vest Closure Type: Zipper
- Color: Orange
- Fits Chest Size: 42 in to 50 in
- Material: Nylon
- Standards: USCG
- Closure Type: zipper
- Features: Mesh Shoulders, Reflective Tape, (2) Self-Draining Pockets, Fast Tab, D Ring
- Pockets: 2
- Country of Origin (subject to change): Multiple
Description
Vests come in a variety of sizes, colors, and styles. Here are some important details for Mustang Survival Life Jacket. Size: L/XL, Color: Orange.
Reviews of Mustang Survival #MV1254 T1 L/XL
Explore more
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL MV1254 T1 4XL/5XL
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, 3XL MJ6214 - T3 XXXL
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange MV3128 T2 L
- MUSTANG SURVIVAL CatalystFlotationBibPant, Blk, Cordura, 3XL MP4240
- KENT SPORTING GOODS Elite Dual-Sized Commercial Vest - 2Xl/4Xl 150200-200-080-12
- SPORTIME VEST MESH YOUTH YELLOW SSA-0002 YW
- POLITICS FULL THROTTLE LLC Full Throttle 104200-500-000-15 Character Vest Infant - Child Less Than 50Lbs. Fish 104200-500-000-15
- Mustang Survival Life Vests