customer-service Help
Mustang Survival

Life Vest, Red/Black, 22" L

Mustang Survival Life Vest, Red/Black, 22" L MD2016-03-4
Tap to zoom
Hover or click to zoom
$167.06
  • Promotion Restriction: Not eligible for promotion
  • PFD Style: Inflatable Life Jacket
  • Item: Life Vest
See full product details
This item ships free.

Total: $167.06

Mustang Survival #MD2016-03-4 Specifications

  • Promotion Restriction: Not eligible for promotion
  • PFD Style: Inflatable Life Jacket
  • Item: Life Vest
  • USCG Type: III, V
  • Size: Universal
  • Flotation Material: CO2
  • Outer Material: Cordura
  • Buoyancy: 28 lb
  • Vest Closure Type: Buckle
  • Color: Red/Black
  • Fits Chest Size: 30 in to 52 in
  • Length: 22 in
  • Standards: USCG Approved Type III
  • Features: Automatic Activation
  • Closure Type: Buckle
  • Length (Straight Wireway): 22 in
  • Country of Origin (subject to change): Multiple

Description

Inflatable Life Jacket, USCG Type III, V, Size Universal, Flotation Material CO2, Outer Material Cordura, Buoyancy 28 lb, Vest Closure Type Buckle, Red/Black, Fits Chest Size 30 in to 52 in, Length 22 in

Restrictions and Compliance

  • Hazardous material

Reviews of Mustang Survival #MD2016-03-4