- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Water Safety
- /
- Life Vests
- /
- Life Vest, USCG Type III, XL/2XL Size
Mustang Survival
Life Vest, USCG Type III, XL/2XL Size
- Zoro #: G1606864
- Mfr #: MRV050 XL
Tap to zoom
Hover or click to zoom
$85.84
- Item: Life Vest
- PFD Style: Search and Rescue Life Jacket
- USCG Type: III
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $85.84
Mustang Survival #MRV050 XL Specifications
- Zoro #: G1606864
- Mfr #: MRV050 XL
- Item: Life Vest
- PFD Style: Search and Rescue Life Jacket
- USCG Type: III
- Size: XL/2XL
- Flotation Material: Foam
- Outer Material: Nylon
- Buoyancy: 15 1/2 lb
- Vest Closure Type: Zipper
- Color: Black/Flourescent Yellow/Green
- Fits Chest Size: 44 in to 56 in
- Length: 23 in
- Features: (2) Pockets
- Standards: USCG
- Length (Straight Wireway): 23 in
- Country of Origin (subject to change): China
Description
Search and Rescue Life Jacket, USCG Type III, Size XL/2XL, Flotation Material Foam, Outer Material Nylon, Buoyancy 15 1/2 lb, Vest Closure Type Zipper, Black/Flourescent Yellow/Green, Fits Chest Size 44 in to 56 in, Length 23 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mustang Survival #MRV050 XL
Explore more
- MUSTANG SURVIVAL Life Vest, Red/Black, S MV4626 - S
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, 2XL MJ6214T1
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL MV1254 T1 4XL/5XL
- MUSTANG SURVIVAL Life Vest, Red/Black, XL MV4626 - XL
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange MV1254 T1 L/XL
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, L MJ6214 - T3 L
- KENT SAFETY Fishing Vest, Zipper, Hi-Vis Green 151700-400-080-21
- SPORTIME VEST MESH YOUTH BLACK SSA-0002 BK
- FIRST WATCH AB-1100 Pro Bomber Jacket - X-Large - Green AB-1100-PRO-GN-XL
- FLOWT Flowt 40003-INFCLD Life Vest - Yellow; Infant & Child 40003-INFCLD
- Mustang Survival Life Vests