20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shore-Based Water Rescue Vest, M/L

MUSTANG SURVIVAL| Zoro #: G1005496| Mfr #: MRV050-M/L

$82.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1005496 Mfr #: MRV050-M/L
Buoyancy: 15-1/2 lb.Item: Near Shore Water Rescue Vest
Color: Orange/BlackMaterial: Nylon
Closure Type: Zipper and BuckleFits Chest Size: 36" to 44"
Standards: USCG Approved Type IIISize: M/L
Country of Origin (subject to change): Multiple

Product Description

Near Shore Water Rescue Vest, Orange/Black, Nylon, Size M/L, Fits Chest Size 36 In. to 44 In., Closure Type Zipper and Buckle, Buoyancy 15-1/2 lb., Standards USCG Approved Type III, Features Short-Waist Cut For Maximum Torso Mobility. Reflective Tape On Front And Back. Fast Tab And D-Ring For Radio And Light Attachment. Two Front Storage Pockets With Zipper Closures.

Product Reviews

Save 15%. Sign up for Z-mail.