BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Throwable Emergency Rescue Inflatable

MUSTANG SURVIVAL| Zoro #: G0693603| Mfr #: MRD100

$170.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowDimensions: 14" LBuoyancy: 35 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693603 Mfr #: MRD100
Color: YellowDimensions: 14" L
Buoyancy: 35 lb.Item: Inflatable Rescue Baton
Material: neopreneIncludes: Storage Bag
Country of Origin (subject to change): China

Description

Inflatable Rescue Baton, Buoyancy 35 lb., Neoprene, Yellow, Dimensions 14 In. L, Includes Storage Bag

Restrictions and Compliance

*3: Hazardous material

Reviews