Mustee
17 in W x 20 in L x 9 1/2 in H, Counter Top, Fiberglass, Utility Sink
Mfr # 11
Zoro # G2880096
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Counter Top
- Material Fiberglass
- Color White
- Overall Height 10 in
- Overall Length 20 in
Explore More Products
- MUSTEE Utility Sink, 34 in H, 40 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White 27F
- MUSTEE 20 in W x 24 in L x 34 in H, Floor Mount, Thermoplastic, Utility Sink 19F
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink 65M
- MUSTEE High Impact-Resistant Vinyl Bumper Guards 63.401
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub 27W
- MUSTEE Sink Utility Wh 22X25X13 10
- AMGOOD Stainless Steel Utility Sink with two 10in Drainboards No Faucet NSF SINK 101410-10LR - NO FAUCET
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel CHS1716LRS4
- MOEN 26.563 in W x 37.438 in L x 15.625 in H GGB4014B
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly WA-3
- ELKAY 20" W x 96" L x 25.75" H, Wall Hung, 14 ga. 304 Stainless Steel EWMA9620C
- Mustee Utility Sinks