Mustee
40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub
Mfr # 27W
Zoro # G8530347
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Thermoplastic
- Color White
- Overall Height 34 in
- Overall Length 24 in
Explore More Products
- MUSTEE Laundry Tub, 34 in H, 20 in W, 24 in L, 3 Faucet Holes, Wall Mount, Polypropylene, White 19W
- MUSTEE 20 in W x 24 in L x 34 in H, Floor Mount, Thermoplastic, Utility Sink 19F
- MUSTEE High Impact-Resistant Vinyl Bumper Guards 63.401
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit 63CM
- MUSTEE Utilatub Combo 20 in. x 24 in. x 33 in. Thermoplastic Floor Mount Laundry Tub 19CFT
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White 63M
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup 31453DC1
- EAGLE GROUP 25" W x 19-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel 2118-1-16/3
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard NSF SINK 101410-10L - FAUCET
- LARSEN SUPPLY CO Larsen Supply 03-4215 Kitchen Sink Drain Kit - 1.5 in. 661445
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF SINK 151513 - NO FAUCET
- Mustee Utility Sinks