Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

40"W x 24"L x 34"H Floor Mount Thermoplastic Laundry Tub

  • Zoro #: G3195421
  • Mfr #: 27F

$121.00

Details
  • Bowl Depth: 14-3/8"
  • Side Splash: no
  • Includes: Legs, Twin Waste, Slipnut, Washerboard and Stopper
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mustee #27F Specifications

  • Zoro #: G3195421
  • Mfr #: 27F
Bowl Depth: 14-3/8" Side Splash: no
Includes: Legs, Twin Waste, Slipnut, Washerboard and Stopper Overall Height: 34"
Bowl Size: 24" x 20" No. of Bowls: 2
Overall Width: 40" Standards: IAPMO
Overall Length: 24" Number of Holes: 2
With Faucet / Without Faucet: Without Faucet Material: Thermoplastic
Item: Laundry Tub Color: White
Bowl Shape: Square Back Splash: No
Mounting Type: Floor Mount Manufacturers Warranty Length: 1 yr.
Drain Opening: 1-1/2" Faucet Mounting Centers: 4"
Country of Origin (subject to change): United States

Description

When shopping for a utility sink for your laundry room, consider the bowl depth, floor or wall mounting options and the width and height of the tub and backsplash in relation to your space and needs. Here is some additional information about Mustee Laundry Tub. Color: White, Material: Thermoplastic, Mounting Type: Floor.

Reviews of Mustee #27F