20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Mop Sink, Durastone(R), White, Bowl Size 24" x 24"

  • Zoro #: G1548023
  • Mfr #: 63M

Mop Sink, Durastone(R), White, Bowl Size 24" x 24"

  • Zoro #: G1548023
  • Mfr #: 63M

$141.99 /ea

Details
  • Includes: Drain Seal and Stainless Steel Strainer
  • Body Material: Durastone(R)
  • Manufacturers Warranty Length: 1 yr.
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Mustee #63M Specifications

  • Zoro #: G1548023
  • Mfr #: 63M
Includes: Drain Seal and Stainless Steel Strainer Body Material: Durastone(R)
Manufacturers Warranty Length: 1 yr. Bowl Size: 24" x 24"
Drain Opening: 3" Bowl Shape: Square
Overall Length: 24" Bowl Depth: 10"
Overall Width: 24" Standards: IAPMO, ANSI Specification 124.6, And CSA
Material: Fiberglass Item: Mop Sink
With Faucet / Without Faucet: Without Faucet Overall Height: 10"
Back Splash: No Color: White
Country of Origin (subject to change): United States

Description

Just because the utility sink is made to tackle dirty jobs doesn't mean you can't find an attractive laundry tub that fits your space and preferences. Take a look at the features for Mustee Mop Sink. Color: White.

Reviews of Mustee #63M