Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Mop Sink, Durastone(R), White, Bowl Size 24" x 36"

  • Zoro #: G4734755
  • Mfr #: 65M

Mop Sink, Durastone(R), White, Bowl Size 24" x 36"

  • Zoro #: G4734755
  • Mfr #: 65M

$198.49 /ea

Details
  • Includes: Drain Seal and Stainless Steel Strainer with Recessed Shelf
  • Bowl Size: 24" x 36"
  • Drain Opening: 3"
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Mustee #65M Specifications

  • Zoro #: G4734755
  • Mfr #: 65M
Includes: Drain Seal and Stainless Steel Strainer with Recessed Shelf Bowl Size: 24" x 36"
Drain Opening: 3" Color: White
Overall Length: 36" Bowl Depth: 10"
Overall Width: 24" Standards: IAPMO, CSA, ANSI
Material: Fiberglass Item: Mop Sink
With Faucet / Without Faucet: Without Faucet Overall Height: 10"
Back Splash: No Body Material: Durastone(R)
Country of Origin (subject to change): United States

Description

Whether you call it a laundry tub or a laundry room sink, the utility sink is the most durable hand sink available, making it ideal for mud rooms and laundry rooms. Here is some additional information about Mustee Mop Sink. Color: White.

Reviews of Mustee #65M