Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

20" W x 24" L x 34" H Floor Mount Thermoplastic Utility Sink

  • Zoro #: G2493452
  • Mfr #: 19CF

$97.27

Details
  • Bowl Depth: 14-3/8"
  • Side Splash: no
  • Includes: Adjustable Leg with Levers, Faucet, P-Trap, Supplylines and Stopper
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mustee #19CF Specifications

  • Zoro #: G2493452
  • Mfr #: 19CF
Bowl Depth: 14-3/8" Side Splash: no
Includes: Adjustable Leg with Levers, Faucet, P-Trap, Supplylines and Stopper Overall Height: 34" (Tub)
Bowl Size: 24" x 20" No. of Bowls: 1
Overall Width: 20" (Tub) Standards: IAPMO, ANSI Specification 124.6, And CSA
Overall Length: 24" (Tub) Number of Holes: 2
With Faucet / Without Faucet: With Faucet Material: Thermoplastic
Item: Utility Sink Color: White
Faucet Operation: Dual-Handle Bowl Shape: Square
Back Splash: No Mounting Type: Floor Mount
Drain Opening: 1-1/2" Faucet Mounting Centers: 4"
Country of Origin (subject to change): United States

Description

When shopping for utility sinks for your laundry room, choose from different materials, including concrete, soapstone, fiberglass, plastic or stainless steel. Here are some important details for Mustee Utility Sink. Color: White, Material: Thermoplastic, Mounting Type: Floor.

Technical Guides

Reviews of Mustee #19CF